Shop All Radial Ball Bearings
Kbc
Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6300-2RS KBC
Zoro # G304411509
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 10
- Cage Material Pressed Steel
- Outside Dia. 35
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kbc
- MFR # 6300-2RS KBC
- Zoro # G304411509
- UPC # 4047643208031
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 |
Outside Dia. | 35 |
Width | 11 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096068.00)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- CONTINENTAL CONTITECH AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- CONTINENTAL 1/4" x 25 ft EPDM Coupled Air Hose 200 psi Black (20031488)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6205-ZZ KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- Kbc Radial Ball Bearings