Shop All Radial Ball Bearings
Kbc
Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6200-2RS KBC
Zoro # G104411563
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 10
- Cage Material Pressed Steel
- Outside Dia. 30
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kbc
- MFR # 6200-2RS KBC
- Zoro # G104411563
- UPC # 4047643208413
- Country of Origin Korea, Republic of
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 |
Outside Dia. | 30 |
Width | 9 |
Details
Item | Radial Ball Bearing |
Single Row/Double Row | Single Row |
Cage Material | Pressed Steel |
ABEC Tolerance | ABEC 1 |
Lubrication | Mobile Poly Rex EM Grease |
Bearing Material | Steel |
Description
10mm x 30mm x 9mm, single row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 850 rpm, 60/50Hz (056T8O5306)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6211-2RS KBC)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- KBC Ball Bearing, 10mm x 26mm x 8mm, single row deep groove ball bearing, two shields, C3 Fit (6000-ZZ KBC)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit (6204-ZZ KBC)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6206-2RS KBC)
- NTN NTN 6302Z/2AS, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W, Single Shielded (6302Z/2AS)
- Kbc Ball Bearings