Shop All Storage Cabinet Parts
Kb
KB WR1352 30 x 42 x 12 in. Wood Storage Wine Cabinet - Black
Mfr # WR1352
Zoro # G203877277
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # WR1352
- Zoro # G203877277
- UPC # 802319813520
- Country of Origin China
- Category Storage Cabinet Parts
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Simple assembly required
- Finish: Black
- Material: Wood
- Dimension: 30 H x 42 W x 12 D in.
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- CLOSETMAID WHT Super Rod Support (562900)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- KINGS FURNITURE Kings Furniture K544 Danbury Kitchen Cabinet (K544)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- WESTWARD Eva Top Mat (73-454)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- Kb Storage Cabinet Parts