Shop All Drinkware Accessories
Kb
KB WR1260 40 x 29 x 12 in. Metal Storage Wine Rack - Brushed Copper
Mfr # WR1260
Zoro # G103921933
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # WR1260
- Zoro # G103921933
- UPC # 802319126019
- Country of Origin China
- Category Drinkware Accessories
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- Simple assembly required
- 21 bottle holders & 4 racks for wine glasses
- Finish: Brushed Copper
- Material: Metal; Wood
- Dimension: 40 H x 29 W x 12 D in.
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVO 1/2 Asco Solenoid Valve-110V (510-5189)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- KEEBLER Keebler Mixed Cracker Variety Pack .26 oz., PK500 (3010057398)
- ALLIANCE COVER OUTLET-PERFORATED 41422 (D500820)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKSS200-Blue Water Bottle Insulated Carrying Holder Case; Blue - 1.5 L (PKSS200-Blue)
- LIFEFACTORY Lifefactory 344947 Axis Cap Accessory Onyx - Black (344947)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- MARKETPLACE Stilton Wine Rack (619960)
- PROMAN PRODUCTS Proman Products WX16662 Fuji 2 Layer Wine Rack (WX16662)
- RAVENSCROFT CRYSTAL Ravenscroft W0113 Ultimate Wine Carrying Bag (W0113)
- EVRIHOLDER Evriholder 3 Position Magic Holder MH3-W (6208599)
- Kb Drinkware Accessories