Shop All Step Stools
Kb
KB R1125 12 x 15 x 15 in. Step Stool - Black
Mfr # R1125
Zoro # G303734135
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # R1125
- Zoro # G303734135
- UPC # 802319112517
- Country of Origin China
- Category Step Stools
Description
Features
- This 2-step step stool's durable construction makes it an attractive, yet highly practical addition to any child's room
- With a sturdy design, this step stool is perfect for your child to get a boost up to hard to reach objects
- Finish: Black
- Dimension: 12 H x 15 W x 15 D in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-EP060K-14-WB-001)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX99)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- TEE-ZED PRODUCTS STOOL STEP 2UP PREMIUM AQ-WHT (L6062)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- Kb Step Stools