Shop All Dining Room Chairs
Kb
KB PC60-Y Vinyl Kitchen Dinette Dining Side Chairs; Yellow - Set of 2
Mfr # PC60-Y
Zoro # G203850577
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kb
- MFR # PC60-Y
- Zoro # G203850577
- UPC # 802319996032
- Country of Origin China
- Category Dining Room Chairs
Description
Features
- Simple assembly required
- Includes two side chairs only
- Finish: Yellow
- Material: Vinyl Upholstry; Wood Frame & Legs; Foam Filling
- Seat Thickness: 4 in.
- Dimension: 39 H x 22 W x 22 D in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11660-ZORO)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- MANHATTAN COMFORT Colbert Dining Chair in Black and Cane with Grey Upholstered Seating, Set of 2 (DCCA02-GY)
- Kb Dining Room Chairs