Shop All Dining Room Chairs
Kb
KB PC60-BL Vinyl Kitchen Dinette Dining Side Chairs; Blue - Set of 2
Mfr # PC60-BL
Zoro # G203850621
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # PC60-BL
- Zoro # G203850621
- UPC # 802319996056
- Country of Origin China
- Category Dining Room Chairs
Description
Features
- Simple assembly required
- Includes two side chairs only
- Finish: Blue
- Material: Vinyl Upholstry; Wood Frame & Legs; Foam Filling
- Seat Thickness: 4 in.
- Dimension: 39 H x 22 W x 22 D in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- BEST MASTER FURNITURE Best Master Furniture T06 White Side Chairs Upholstered Mid Century Side Chairs; White - Set of 4 (T06 White Side Chairs)
- BALI & PARI Enver Modern Bohemian Grey Rattan and Brown Wood Dining Chair (209-12799)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Cream (DC051AR-CR)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Espresso (Set of 2) (ANSV01PDC)
- BAXTON STUDIO Danton Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (191-2PC-11704-ZORO)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- Kb Dining Room Chairs