Shop All Accent Furniture and Storage
Kb
KB K3022 67 x 30 x 16 in. Metal Storage Bakers Rack - Black
Mfr # K3022
Zoro # G004055102
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kb
- MFR # K3022
- Zoro # G004055102
- UPC # 802319302222
- Country of Origin China
- Category Accent Furniture and Storage
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Simple assembly required
- Finish: Black & Marble Top
- Material: Metal & Marble Veneer
- Dimension: 67 H x 30 W x 16 D in.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- KB KB C1284 31 x 42 x 12 in. Wood Door & Drawer Console Table - Espresso (C1284)
- KB Wood Accent Cabinet - Dark Cherry (KB302721)
- KB KB C1281 30 x 42 x 12 in. Wood Drawer Entryway Table - Walnut (C1281)
- KB KB C1276 30 x 42 x 14 in. Console Table - Espresso (C1276)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- INTERDESIGN SPICE ORGANIZER CLR 10""W (62130)
- Kb Accent Furniture and Storage