Shop All Dining Room Chairs
Kb
KB D6490-2 38 x 18 x 22 in. Wood Dinette Dining Room Side Chairs; Brown - Set of 2
Mfr # D6490-2
Zoro # G803850328
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kb
- MFR # D6490-2
- Zoro # G803850328
- UPC # 802319649020
- Country of Origin China
- Category Dining Room Chairs
Description
Features
- Simple assembly required
- Includes two side chairs only
- Set of 2
- Finish: Brown
- Material: Wood, Fabric Seat & Foam Filling
- Seat Thickness: 2.5 in.
- Dimension: 38 H x 18 W x 22 D in.
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 18" Conference Table (WFT5-1896)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- MANHATTAN COMFORT Vogue Arm Chair in Clay (DC033-CY)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White (QI003746.WT)
- BAXTON STUDIO Mid-Century Dark Walnut Wood Grey Faux Leather Dining Chairs, PK2 (115-6137)
- Kb Dining Room Chairs