Shop All Accent Furniture and Storage
Kb
KB C1284 31 x 42 x 12 in. Wood Door & Drawer Console Table - Espresso
Mfr # C1284
Zoro # G003850340
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kb
- MFR # C1284
- Zoro # G003850340
- UPC # 802319128426
- Country of Origin China
- Category Accent Furniture and Storage
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Simple assembly required
- Finish: Espresso
- Material: Wood Product; Mirror Doors
- Dimension: 31 H x 42 W x 12 D in.
- Weight: 89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- KB KB C1276 30 x 42 x 14 in. Console Table - Espresso (C1276)
- KB KB K3022 67 x 30 x 16 in. Metal Storage Bakers Rack - Black (K3022)
- KB Wood Accent Cabinet - Dark Cherry (KB302721)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- KB KB C1281 30 x 42 x 12 in. Wood Drawer Entryway Table - Walnut (C1281)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- Kb Accent Furniture and Storage