Shop All Accent Furniture and Storage
Kb
KB C1281 30 x 42 x 12 in. Wood Drawer Entryway Table - Walnut
Mfr # C1281
Zoro # G803850311
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # C1281
- Zoro # G803850311
- UPC # 802319812813
- Country of Origin China
- Category Accent Furniture and Storage
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Simple assembly required
- Finish: Walnut
- Material: Solid Wood, Wood & Wood Veneer
- Dimension: 30 H x 42 W x 12 D in.
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- KB KB C1276 30 x 42 x 14 in. Console Table - Espresso (C1276)
- KB KB C1284 31 x 42 x 12 in. Wood Door & Drawer Console Table - Espresso (C1284)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- KB KB K3022 67 x 30 x 16 in. Metal Storage Bakers Rack - Black (K3022)
- KB Wood Accent Cabinet - Dark Cherry (KB302721)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- Kb Accent Furniture and Storage