Shop All Bookcases & Bookshelves
Kb
KB BK1563 24 x 24 x 11 in. Wood 2 Door 2 Cube Bookcase - White
Mfr # BK1563
Zoro # G803692317
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # BK1563
- Zoro # G803692317
- UPC # 802319156320
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Simple assembly required
- Finish: White
- Material: Wood Product; Laminate
- Dimension: 24 H x 24 W x 11 D in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- KB KB BK1561 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (BK1561)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- KB 58 x 29 x 12 in. Tall Bookcase - White (KB302726)
- KB 24 x 24 x 11 in. Wood 2 Door Bookcase - White (BK1562)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- HASTINGS HOME Hastings Home Pedestal Sink 2-Shelf Organizer (603032PBV)
- Kb Bookcases & Bookshelves