Shop All Bookcases & Bookshelves
Kb
KB BK1561 24 x 24 x 11 in. Wood 4 Cube Bookcase - White
Mfr # BK1561
Zoro # G003692230
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kb
- MFR # BK1561
- Zoro # G003692230
- UPC # 802319156122
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Simple assembly required
- Finish: White
- Material: Wood Product; Laminate
- Dimension: 24 H x 24 W x 11 D in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- KB 58 x 29 x 12 in. Tall Bookcase - White (KB302726)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- KB KB BK1563 24 x 24 x 11 in. Wood 2 Door 2 Cube Bookcase - White (BK1563)
- MAYLINE BOOKCASE, QUARTER ROUND (MLNMVBQ2LGS)
- BAXTON STUDIO Mirna Black Metal and Natural Oak Wood 5-Shelf Quatrefoil Bookcase (152-9201)
- BESTAR Orion 20W Narrow Shelving Unit, White & Walnut Grey (116162-000017)
- FINE-LINE Stackable Posts For Wire Shelving 36 h Black 4 Pack (FI40442)
- Kb Bookcases & Bookshelves