Shop All Ottomans
Kb
KB 3216-R 17 x 15 x 15 in. Faux Leather Square Ottoman - Red
Mfr # 3216-R
Zoro # G503769364
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- No assembly required
- Features four plastic legs on the bottom
- Finish: Red
- Material: Wooden Frame; Foam; Faux Leather
- Dimension: 17 H x 15 W x 15 D in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- TEMPLETON Rug Cube Aqua Pouf 18 x 18 x 18 in. (TE1430203)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- BAXTON STUDIO Tabitha Modern and Contemporary Ivory Boucle Upholstered Storage Ottoman (220-12865-ZORO)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- Kb Ottomans