Shop All Ottomans
Kb
KB 3216-BU 17 x 15 x 15 in. Blue Faux Leather Ottoman - Square
Mfr # 3216-BU
Zoro # G503895971
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- No assembly required
- Features four plastic legs on the bottom
- Finish: Blue
- Material: Wooden Frame, Foam & Faux Leather
- Dimension: 17 H x 15 W x 15 D in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Posture Chair (B305)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- MANHATTAN COMFORT Diamond Swivel Ottoman in White and Polished Chrome (OT002-WH)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Black (QI003523.BK)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- BAXTON STUDIO Sasha Grey Velvet Upholstered Gold Finished Round Cocktail Ottoman (163-10569)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- Kb Ottomans