Shop All Ottomans
Kb
KB 3216-BR 17 x 15 x 15 in. Faux Leather Square Ottoman - Brown
Mfr # 3216-BR
Zoro # G803769040
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- No assembly required
- Features four plastic legs on the bottom
- Finish: Brown
- Material: Wooden Frame, Foam & Faux Leather
- Dimension: 17 H x 15 W x 15 D in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Beige (QI003523.BG)
- BAXTON STUDIO Siskal White Modern Cube Ottoman, PK2 (72-4037)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- BAXTON STUDIO Iglehart Royal Blue Velvet Upholstered Tufted Cocktail Ottoman (154-9363)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- BAXTON STUDIO Brette Charcoal Upholstered Brown Wood Storage Bench Ottoman (155-9107)
- Kb Ottomans