Shop All Pet & Animal Food & Treats
Kaytee
Wild Bird Food, 20lb
Mfr # GL61100033637
Zoro # G505899380
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 x 13 x 22.5 inches
- Weight 20.00
- Material Seeds
- Width 10.00
- Length 14.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaytee
- MFR # GL61100033637
- Zoro # G505899380
- UPC # 71859020143
- Country of Origin United States
- Category Pet & Animal Food & Treats
Dimensions
Size | 4 x 13 x 22.5 inches |
Width | 10.00 |
Length | 14.00 |
Height | 10.00 |
Details
Item | Kaytee Wild Bird Food, 20lb |
Weight | 20.00 |
Material | Seeds |
Color | Natural |
Description
* Includes a variety of grains, including black oil sunflower seed
* Kaytee Woodlands blend features millet, black oil sunflower and other grain products proven to successfully attract a wide variety of wild birds
* Good value mix.
* Kaytee Woodlands blend features millet, black oil sunflower and other grain products proven to successfully attract a wide variety of wild birds
* Good value mix.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Cherry Smoking Chunks (00142)
- KOHLER Kit Repair Carb (Pump Feed) (12 757 03-S)
- FISKARS Fiskars Brands 261738 3 Piece Ergo Garden Tool Set (261738)
- MIDWEST RAKE Mini Landscape Rake, 14", 60" Handle (16114)
- KAYTEE Forti Diet Cockatiel Honey Stick 3.5Oz (100213705)
- KAYTEE Forti Diet Cockatiel 5Lb (100037368)
- KAYTEE FORTI DIET HAMSTER / GERBIL FOOD (100037313)
- KAYTEE Ultra Wild Finch Wild Bird (GL61100509356)
- KAYTEE Natural Timothy Hay (100037001)
- KAYTEE Natural Timothy Hay (100036892)
- WILD DELIGHT Advanced Zero-Waste Fruit Blend (360050)
- Kaytee Pet & Animal Food & Treats