Shop All Automotive Hydraulic Filters
Kaydon
K1000 Replacement/Interchange Hydraulic Filter
Mfr # MF0357564
Zoro # G505827758
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- OD Top 5.98
- OD Bottom 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaydon
- MFR # MF0357564
- Zoro # G505827758
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 35.79 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Application | Filtration |
Micron Rating | 5 |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0323965 replaces OEM K1000 by KAYDON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 35.79in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 2.62in
ID_Bottom: 2.62in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 35.79in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 2.62in
ID_Bottom: 2.62in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- GROTE Flat Ribbed Mirror (16093)
- KEN-TOOL Drain Pan, 31/32 gal. Capacity, Plastic (30600)
- HUSKY LINER 17-C F250/F350 CREW X-ACT CONTOUR SERIES BLACK FRONT & 2ND ROW FLOOR L (53388)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- DONALDSON Hydraulic Filter, Spin-On, P565243 (P565243)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9047)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER PARKER 926169 Replacement/Interchange Spin-On Filter (MF0058057)
- Kaydon Automotive Hydraulic Filters