Shop All Oven Mitts & Pot Holders
Kay Dee
Kay Dee 6662209 Graphite Cotton Pot Holder - Pack of 6
Mfr # 6662209
Zoro # G103755620
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kay Dee
- MFR # 6662209
- Zoro # G103755620
- UPC # 723886532327
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Features
- Graphite Cotton Pot Holder
- Modern, sophisticated and hard working potholder features a Birdseye weave, embroidery detailing, grommet accents
- 63% Poly and 37% Cotton blend fill for maximum softness and comfort
- Kitchen Textiles
- Pack of 6
- Color: Graphite
- Country of Origin: India
- Material: Cotton
- Hanging Loop: Yes
- Width: 8 in.
- Length: 8 in.
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket, Pump .015 Thk. (2 Notches) (111942)
- CLEVELAND Steamer Element 480V 12000W 2-1/4" Oc (FK08167)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- JOYCE CHEN Reusable Burnished Bamboo Chopsticks 5-Pair Set (J30-0041)
- KAY DEE Kay Dee 6661979 Marsala Cotton Pot Holder - Pack of 6 (6661979)
- KAY DEE Teal Cotton Oven Mitt (R3215)
- KAY DEE Oven Mitt Marsala7X12.5" (R3245)
- CAROLINES TREASURES Brown Eye Oyster Pair of Pot Holders (MW1317PTHD)
- CAROLINES TREASURES American Flag and Wirehaired Dachshund Oven Mitt (BB2163OVMT)
- CAROLINES TREASURES Jack Russell Terrier Oven Mitt (SS8211OVMT)
- CAROLINES TREASURES Skye Terrier Oven Mitt (7154OVMT)
- Kay Dee Oven Mitts & Pot Holders