Shop All Oven Mitts & Pot Holders
Kay Dee
Kay Dee 6661979 Marsala Cotton Pot Holder - Pack of 6
Mfr # 6661979
Zoro # G403755566
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kay Dee
- MFR # 6661979
- Zoro # G403755566
- UPC # 723886532426
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Features
- Marsala Cotton Pot Holder
- Modern, sophisticated and hard working potholder features a Birdseye weave, embroidery detailing, grommet accents
- 63% Poly and 37% Cotton blend fill for maximum softness and comfort
- Kitchen Textiles
- Pack of 6
- Color: Marsala
- Country of Origin: India
- Material: Cotton
- Hanging Loop: Yes
- Width: 8 in.
- Length: 8 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEX MIX Chex Mix Snack Mix Turtle 4.5 oz., PK7 (16000-14848)
- PRINCE CASTLE Relay Kit For - Part# 84134020 (84134020)
- TAYLOR Meat Thermometer (552)
- COMPONENT HARDWARE Socket, Porc, W/ Leads, Ul (L50-X002)
- KAY DEE Teal Cotton Oven Mitt (R3215)
- CAROLINES TREASURES German Shorthaired Pointer In the Kitchen Pair of Pot Holders (CK2188PTHD)
- GOURMET BY STARFRIT Silicone 12" Oven Mitt (Red) (080235-006-0000)
- CAROLINES TREASURES Black and Harlequin Great Dane Oven Mitt (7164OVMT)
- CAROLINES TREASURES Carolines Treasures 7026OVMT Fawn Pug Penny for your thoughts Oven Mitt (7026OVMT)
- CAROLINES TREASURES Norwich Terrier Oven Mitt (SS8218OVMT)
- CAROLINES TREASURES Carolines Treasures 7055OVMT French Bulldog Mommas Love Oven Mitt (7055OVMT)
- Kay Dee Oven Mitts & Pot Holders