Shop All Oven Mitts & Pot Holders
Kay Dee
Kay Dee 6661920 Teal Cotton Oven Mitt - Pack of 3
Mfr # 6661920
Zoro # G603755373
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kay Dee
- MFR # 6661920
- Zoro # G603755373
- UPC # 723886532150
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Features
- Teal Cotton Oven Mitt
- Modern, sophisticated, and hard working oven mitt features a Birdseye weave
- Grommet accents and 63% Poly/ 37% cotton blend fill for maximum softness and comfort
- Pack of 3
- Color: Teal
- Country of Origin: India
- Material: Cotton
- Hanging Loop: Yes
- Width: 7 in.
- Length: 12.5 in.
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Appliance Lamp 40W, 130V (A20001)
- BAKERS Baker's Roasted Salted Sunflower Seed Kernels 5lbs (9617896)
- IMPERIAL COOKING EQUIPMENT Dial 2 D, Off-200-500 (1161)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- KAY DEE Oven Mitt Marsala7X12.5" (R3245)
- KAY DEE Teal Cotton Oven Mitt (R3215)
- KAY DEE Kay Dee 6661979 Marsala Cotton Pot Holder - Pack of 6 (6661979)
- CAROLINES TREASURES Pineapple Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8395PTHD)
- CAROLINES TREASURES Airedale Oven Mitt (SS8208OVMT)
- CAROLINES TREASURES Bernese Mountain Dog Oven Mitt (7011OVMT)
- CAROLINES TREASURES Irish Terrier In the Kitchen Pair of Pot Holders (CK2193PTHD)
- Kay Dee Oven Mitts & Pot Holders