Shop All Oven Mitts & Pot Holders
Kay Dee
Kay Dee 6661854 Teal Cotton Pot Holder - Pack of 6
Mfr # 6661854
Zoro # G403755511
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kay Dee
- MFR # 6661854
- Zoro # G403755511
- UPC # 723886532129
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Features
- Teal Cotton Pot Holder
- Modern, sophisticated and hard working potholder features a Birdseye weave, embroidery detailing, grommet accents
- 63% Poly and 37% Cotton blend fill for maximum softness and comfort
- Kitchen Textiles
- Pack of 6
- Color: Teal
- Country of Origin: India
- Material: Cotton
- Hanging Loop: Yes
- Width: 8 in.
- Length: 8 in.
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hex Swivel Assembly For 1/2 Hose Reel (019653-40)
- ELOMA E729221 Multi-Clean 10 Liter Space-Saver Oven Cleaner (907E729221)
- SAUER Sauer Tartar Sauce 12g Pouch, PK200 (06509)
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38 oz Mini Cups, PK50 PK (61425)
- KAY DEE Teal Cotton Oven Mitt (R3215)
- KAY DEE Kay Dee 6661979 Marsala Cotton Pot Holder - Pack of 6 (6661979)
- KAY DEE Oven Mitt Marsala7X12.5" (R3245)
- SAN JAMAR Oven Mitts, Silicone, 400F Cap, 13", PR (801SG13)
- CAROLINES TREASURES Blue Crab Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8011PTHD)
- CAROLINES TREASURES Pomeranian Oven Mitt (SS8686OVMT)
- CAROLINES TREASURES Crab Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8452PTHD)
- Kay Dee Oven Mitts & Pot Holders