Shop All Oven Mitts & Pot Holders
Kay Dee
Kay Dee 6661797 Graphite Cotton Oven Mitt - Pack of 3
Mfr # 6661797
Zoro # G703755624
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kay Dee
- MFR # 6661797
- Zoro # G703755624
- UPC # 723886532358
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Description
Features
- Graphite Cotton Oven Mitt
- This oven mitt is easy to slip on and off and great for protecting your hands from hot pot & pan handles up to 200 degrees
- Durable and machine washable
- Pack of 3
- Color: Graphite
- Country of Origin: India
- Material: Cotton
- Hanging Loop: Yes
- Width: 7 in.
- Length: 12.5 in.
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Igniter (4523414)
- DART Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, PK20 (20X16G)
- ANTUNES Solenoid Valve Assembly Kit (7001309)
- GLOBE Adjustable Tension Bracket (U01021005138)
- KAY DEE Kay Dee 6661979 Marsala Cotton Pot Holder - Pack of 6 (6661979)
- KAY DEE Teal Cotton Oven Mitt (R3215)
- KAY DEE Oven Mitt Marsala7X12.5" (R3245)
- CAROLINES TREASURES Starry Night Dalmatian Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8370PTHD)
- CAROLINES TREASURES Golden Retriever Oven Mitt (SS8578OVMT)
- TUCKER SAFETY 12 in BurnGuard Oven Mitt (06120)
- CAROLINES TREASURES Starry Night French Bulldog Oven Mitt (SS8441OVMT)
- Kay Dee Oven Mitts & Pot Holders