Shop All Otoscopes and Ophthalmoscopes
Kawe
Otoscope, Silver/Black, Standard
Mfr # 20-810-000
Zoro # G2277639
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Zippered Bag
- Color Silver/Black
- Illumination Standard
- Disposable No
- Battery Requirements (2) C Batteries or Mfr. No. 20-935-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kawe
- MFR # 20-810-000
- Zoro # G2277639
- UPC # 767056208100
- Country of Origin China
- Category Otoscopes and Ophthalmoscopes
Details
Item | Otoscope,Silver/Black,Standard |
Includes | (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Zippered Bag |
Color | Silver/Black |
Illumination | Standard |
Disposable | No |
Battery Requirements | (2) C Batteries or Mfr. No. 20-935-000 |
Packaged In | Zippered Bag |
Magnification | 3X |
Industry Type | Healthcare |
Description
Otoscope,Silver/Black,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Lifting Bridle (418-1)
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- KAWE Ear Specula, Black, 2.5mm, PK100 (20-910-000)
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- KAWE Ear Specula, Black, 4mm, PK100 (20-913-000)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- SURGICAL DESIGN Fiber Optic Opthamlmoscope/Otoscope Set (SDZR-0042)
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE008 (SLOTOSPE008)
- RIESTER 3.7V LED E-Scope Ophthalmoscope , Black (2123-203)
- Kawe Otoscopes and Ophthalmoscopes