Shop All Otoscopes and Ophthalmoscopes
This Product is Discontinued
Kawe
Opthalmoscope/Otoscope Kit, Hard Case (Discontinued)
Mfr # 20-817-020
Zoro # G5912146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Matching Nylon Bag
- Illumination Fiber Optic
- Color Black
- Disposable No
- Packaged In Hard Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kawe
- MFR # 20-817-020
- Zoro # G5912146
- UPC # 767056817029
- Country of Origin Germany
- Category Otoscopes and Ophthalmoscopes
Details
Item | Opthalmoscope/Otoscope Kit |
Includes | (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Matching Nylon Bag |
Illumination | Fiber Optic |
Color | Black |
Disposable | No |
Packaged In | Hard Case |
Magnification | 3x |
Industry Type | Healthcare |
Battery Requirements | (2) AA Batteries or Mfr. No. 20-935-000 |
Description
Opthalmoscope/Otoscope Kit, Color Black, Disposable No, Illumination Fiber Optic, Magnification 3x, Battery Requirements (2) AA Batteries or Mfr. No. 20-935-000, Packaged In Hard Case, Includes (20) Disposable Ear Specula - (10) 2.5mm, (10) 4.0mm, Matching Nylon Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.