Shop All Furnace and Heater Parts
Kats
Magnetic Heater, 200W, CSA Approved
Mfr # 1155
Zoro # G8729519
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kats
- MFR # 1155
- Zoro # G8729519
- UPC # 040548005600
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Magnetic Heater,200W,CSA Approved |
Description
Magnetic Heater,200W,CSA Approved
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- RHEEM 43-25133-33 Capacitor - (43-25133-3)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- KATS Magnetic Heater, 300W, CSA Approved (1190)
- DUNDAS JAFINE Extension (UD48S)
- HYDROLEVEL Oem-170Sv 120V Low Water Cut-Off (OEM-170SV)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- GENERAC 35V 3300 UF Capacitor Circuit Board (CAP3300-35VR)
- RAYPAK 007189F Valve Gas Manual A1-Kit (007189F)
- Kats Furnace and Heater Parts