Shop All Engine Specialty Tools
Kats
Ether Injection System, Universal, 24V
Mfr # 34100
Zoro # G8733280
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kats
- MFR # 34100
- Zoro # G8733280
- UPC # 040548012455
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Ether Injection System, 21oz, CID 300-499 |
Description
Ether Injection System,21oz,CID 300-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG LINE SeaDog Hatch Adjuster | Formed & Stamped 304 Stainless & Nylon (321291-1)
- ECCO Warning Light, LED, Green (ED3705G)
- 303 PRODUCTS 303 Rubber Roof Cleaner - 128oz (30239)
- GROTE Primary Wire, 10 Gauge, Yellow, 100ft.Spool (87-5011)
- KATS Diesel Engine Heater, for Detroit Diesel (30320)
- KATS Diesel Engine Heater, for UD Truck NE6 (30804)
- KATS Diesel Engine Heater, Cummins B Series (30107)
- KATS Diesel Engine Heater, for Detroit Diesel (30310)
- KATS Diesel Engine Heater, Deutz Allis 1012 (30407)
- KATS Ether Injection System, CID 500 up, 24V (34101)
- MOTIVE PRODUCTS Black Label European Adapter (1109-MTV)
- Kats Service & Shop Tools