Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, M8-1.25 Thrd Sz
Mfr # 2TLM-8X1.25C-16
Zoro # G6417678
product price: $0.51
/ea
Sold in multiples of 1000 for $510.00
$510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLM-8X1.25C-16
- Zoro # G6417678
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Metric |
Description
Tangless Locking Insert Bulk, M8X1.25 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.100.0800)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01000.140.0070)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- Kato Helical Inserts