Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, M2.5-0.45 Thrd Sz
Mfr # 2TLM-2.5X.45C-3.8
Zoro # G6420182
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5-0.45
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kato
- MFR # 2TLM-2.5X.45C-3.8
- Zoro # G6420182
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | M2.5-0.45 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Metric |
Description
Tangless Locking Insert Bulk, M2.5X.45 X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0100)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx40mm, PK5 (M51260.120.0040)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0DSL)
- Kato Helical Inserts