Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, M12-1.75 Thrd Sz
Mfr # 2TLM-12X1.75C-12
Zoro # G6417942
product price: $0.86
/ea
Sold in multiples of 1000 for $860.00
$860.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLM-12X1.75C-12
- Zoro # G6417942
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Metric |
Description
Tangless Locking Insert Bulk, M12X1.75 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Key Stock Assortment, Carbon Steel, Plain (WWG-DISP-MK-WKC401)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK (75572)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M55050.060.0080)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- Kato Helical Inserts