Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, M10-1.50 Thrd Sz
Mfr # 2TLM-10X1.5C-15
Zoro # G6417635
product price: $0.61
/ea
Sold in multiples of 1000 for $610.00
$610.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLM-10X1.5C-15
- Zoro # G6417635
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Metric |
Description
Tangless Locking Insert Bulk, M10X1.5 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.075.0225)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (U55070.016.2400)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-14 Thrd Sz, 18-8 Stainless Steel (3591-16CN1500)
- Kato Helical Inserts