Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, #6-32 Thrd Sz
Mfr # 2TLC-06C-0207
Zoro # G6418572
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-06C-0207
- Zoro # G6418572
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1-1/2 in |
Thread Size | #6-32 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 6-32 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc. (WWG14GRCSMGR)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK (1WY39)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931781)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- ZORO SELECT Helical Insert, Free-Running, M42-4.50 Thrd Sz, Stainless Steel (83203)
- Kato Helical Inserts