Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz
Mfr # 2TLF-5C-0469
Zoro # G6417863
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLF-5C-0469
- Zoro # G6417863
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 5/16-24 X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 10 PK (PCK-WC10-YS)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-8)
- Kato Helical Inserts