Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz
Mfr # 2TLC-5C-0625
Zoro # G6416628
Sold in multiples of 1000 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kato
- MFR # 2TLC-5C-0625
- Zoro # G6416628
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 5/16-18 X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L (M01210.330.0100)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11072.037.0001)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 141 SAE Number, 0.35 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-141)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert M7 x 1 mm Thread Size 7 mm Installed Length, 10PK (90296A311)
- Kato Helical Inserts