Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, #4-40 Thrd Sz
Mfr # 2TLC-04C-0336
Zoro # G6417425
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-04C-0336
- Zoro # G6417425
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | #4-40 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 4-40 X 3D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050160-025P1)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0125)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.2400)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP160)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- Kato Helical Inserts