Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, #4-40 Thrd Sz
Mfr # 2TLC-04C-0224
Zoro # G6417845
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-04C-0224
- Zoro # G6417845
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | #4-40 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 4-40 X 2D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN9)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (1416KWB)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN050)
- Kato Helical Inserts