Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, 3/8"-24 Thrd Sz
Mfr # 2TLF-6C-0562
Zoro # G6417872
product price: $0.59
/ea
Sold in multiples of 1000 for $590.00
$590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Thread Size 3/8"-24
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLF-6C-0562
- Zoro # G6417872
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1 in |
Thread Size | 3/8"-24 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 3/8-24 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U39350.031.0250)
- GRIP-RITE Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK (2CDWS1)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- POWERCOIL Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel (3534-7/16X2.0DSL)
- Kato Helical Inserts