Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz
Mfr # 2TLC-4C-0625
Zoro # G6418134
product price: $0.56
/ea
Sold in multiples of 1000 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-4C-0625
- Zoro # G6418134
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 1/4-20 X 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.080.0140)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63663)
- AMPG Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht (Z0342)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.0DSL)
- Kato Helical Inserts