Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, #10-24 Thrd Sz
Mfr # 2TLC-3C-0285
Zoro # G6417653
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Thread Size #10-24
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-3C-0285
- Zoro # G6417653
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1 in |
Thread Size | #10-24 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 10-24 X 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 4 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45666)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB1420112P50)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71043)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.031.0062)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0DSL)
- Kato Helical Inserts