Shop All Helical Inserts
Kato
Tangless Helical Insert, Screw-Locking, #1-64 Thrd Sz
Mfr # 2TLC-01C-0073
Zoro # G6417538
product price: $0.94
/ea
Sold in multiples of 1000 for $940.00
$940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #1-64
- Tang Style Tangless
- Helical Insert Type Screw-Locking
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TLC-01C-0073
- Zoro # G6417538
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Thread Size | #1-64 |
Details
Item | Helical Insert |
Tang Style | Tangless |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Description
Tangless Locking Insert Bulk, 1-64 X 1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 15 PK (B70411.100.0600)
- PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 264 PK (L2STT1)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2027-6)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- Kato Helical Inserts