Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, M8-1.25 Thrd Sz, Stainless Steel
Mfr # 2TNM-8X1.25C-24
Zoro # G6419516
product price: $0.58
/ea
Sold in multiples of 1000 for $580.00
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Material Stainless Steel
- Finish Plain
- Tang Style Tangless
- Helical Insert Type Free-Running
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNM-8X1.25C-24
- Zoro # G6419516
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 24 mm |
Thread Size | M8-1.25 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Tangless Free-Running Insert Bulk, M8X1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 50 PK (M07160.100.0045)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia, 25 PK (DSH-30ST PA)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- Kato Helical Inserts