Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #8-32 Thrd Sz, Stainless Steel
Mfr # 2TNC-2C-0328
Zoro # G6419376
product price: $0.85
/ea
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.328 in
- Material Stainless Steel
- Finish Plain
- Thread Size #8-32
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-2C-0328
- Zoro # G6419376
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.328 in |
Thread Size | #8-32 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 80 mm L, 10 PK (M01420.200.0080)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P025)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/2"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/2X1.0D)
- Kato Helical Inserts