Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #8-32 Thrd Sz, Stainless Steel
Mfr # 2TNC-2C-0164
Zoro # G6417468
product price: $0.69
/ea
Sold in multiples of 100 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.164 in
- Material Stainless Steel
- Finish Plain
- Thread Size #8-32
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-2C-0164
- Zoro # G6417468
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.164 in |
Thread Size | #8-32 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish (6319-7.1-D-NI)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5DSL)
- Kato Helical Inserts