Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, 7/16" Thrd Sz, Stainless Steel
Mfr # 2TNF-7C-0656
Zoro # G6417687
product price: $0.69
/ea
Sold in multiples of 1000 for $690.00
$690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.656 in
- Material Stainless Steel
- Finish Plain
- Thread Size 7/16"
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNF-7C-0656
- Zoro # G6417687
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.656 in |
Thread Size | 7/16" |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 7/16-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- Kato Helical Inserts