Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, Stainless Steel
Mfr # 2TNC-06C-0207
Zoro # G6415212
product price: $0.72
/ea
Sold in multiples of 100 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.207 in
- Material Stainless Steel
- Finish Plain
- Thread Size #6-32
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-06C-0207
- Zoro # G6415212
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.207 in |
Thread Size | #6-32 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 10 PK (SHR-75ST PA)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231100)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0075)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.025.0800)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- Kato Helical Inserts