Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, 5/16"-24 Thrd Sz, Stainless Steel
Mfr # 2TNF-5C-0469
Zoro # G6417784
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.469 in
- Material Stainless Steel
- Finish Plain
- Tang Style Tangless
- Helical Insert Type Free-Running
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kato
- MFR # 2TNF-5C-0469
- Zoro # G6417784
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.469 in |
Thread Size | 5/16"-24 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 5/16-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (54475)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel (A5010200936)
- Kato Helical Inserts