Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, Stainless Steel
Mfr # 2TNC-04C-0280
Zoro # G6417662
product price: $0.88
/ea
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.28 in
- Material Stainless Steel
- Finish Plain
- Thread Size #4-40
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-04C-0280
- Zoro # G6417662
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.28 in |
Thread Size | #4-40 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 4" Zinc Plated Steel Coarse Thread Carriage Bolts 25PK (60528)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (62346)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05489)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21150)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- Kato Helical Inserts