Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, Stainless Steel
Mfr # 2TNC-04C-0168
Zoro # G6417565
product price: $0.72
/ea
Sold in multiples of 100 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.168 in
- Material Stainless Steel
- Finish Plain
- Thread Size #4-40
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-04C-0168
- Zoro # G6417565
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.168 in |
Thread Size | #4-40 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931582)
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.013.0250)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- Kato Helical Inserts