Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, Stainless Steel
Mfr # 2TNC-04C-0112
Zoro # G6420322
Sold in multiples of 100 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/64 in
- Material Stainless Steel
- Finish Plain
- Thread Size #4-40
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kato
- MFR # 2TNC-04C-0112
- Zoro # G6420322
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 7/64 in |
Thread Size | #4-40 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (61771)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- ANVIL Lock Nut, 1.5", Steel, Galvanized (8700162707)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (A0050160048Z)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- KATO Tangless Helical Insert, Free-Running, 1/4"-20 Thrd Sz, Stainless Steel (2TNC-4C-0375)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5DSL)
- Kato Helical Inserts