Shop All Helical Inserts
Kato
Tangless Helical Insert, Free-Running, #2-56 Thrd Sz, Stainless Steel
Mfr # 2TNC-02C-0172
Zoro # G6418545
product price: $0.76
/ea
Sold in multiples of 100 for $76.00
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.172 in
- Material Stainless Steel
- Finish Plain
- Thread Size #2-56
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kato
- MFR # 2TNC-02C-0172
- Zoro # G6418545
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 0.172 in |
Thread Size | #2-56 |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Tangless Free-Running Insert Bulk, 2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33178)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 1335 PK (4NEY6)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- KATO Tangless Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, Stainless Steel (2TNM-2.5X.45C-5)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN375)
- ZORO SELECT Helical Insert, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0DSL)
- Kato Helical Inserts